-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | MIG Welder |
|---|---|
| Amperage Range | 30-300A |
| Application | Autobody, Farm, Light Industrial, Maintenance And Repair, Metal Fabrication |
| Color | Red |
| Duty Cycle | 40% |
| For Material Type | Mild Steel, Stainless Steel |
| For Maximum Material Thickness | 1/2" (Mild Steel), 5/16" (Stainless Steel) |
| For Minimum Material Thickness | 16 ga. (Stainless Steel), 22 ga. (Mild Steel) |
| For Wire Type | Flux Cored, Solid |
| Includes | Dual Cylinder Mounting Kit, Gas Regulator And Hose Kit For Argon Blend Gases, Magnum Pro 250L Mig Gun, Work Clamp And 10 ft. Cable |
| Input Frequency | 60 Hz |
| Input Voltage | 208/230V AC |
| Material Thickness | 22 ga. to 1/2" |
| Maximum Amperage (mig) | 300A |
| Maximum Wire Diameter | 0.045", 3/64" |
| Maximum Wire Diameter - Flux-cored | 0.045" |
| Maximum Wire Diameter - Solid | 0.047" |
| Maximum Wire Feed Speed | 700 in./min. |
| Merchandising Process | Mig, Flux Cored |
| Mild Steel Material Thickness | 22 ga. to 1/2" |
| Min. Amperage (mig) | 30A |
|---|---|
| Minimum Wire Diameter | 0.025" (mild steel), 0.030" (stainless steel), 0.035" (flux cored) |
| Minimum Wire Feed Speed | 50 in./min. |
| Model | K3068-1 |
| Output Range | 30-300A |
| Overall Depth | 38 4/5" |
| Overall Height | 31 4/5" |
| Overall Width | 18.9" |
| Phase | 1 |
| Polarity | DC |
| Portability | Wheeled Mounted |
| Power Cord Length | 10 ft. |
| Process | Mig Welding (GMAW), Flux-Cored Welding (FCAW) |
| Rated Output | 250A@26V DC |
| Rated Output @ Duty Cycle (mig) | 250A @ 26V, 40% |
| Remote Connection Type | 7 Pin (Lincoln) |
| Welded Material | Aluminum, Mild Steel, Stainless Steel |
| Welder Series | POWER MIG 256 Series |
| Welding Power Source Type | CV |
| Wire Type | Flux-Cored, Solid |
| Height (cm) | 80.77 |
|---|---|
| Length (cm) | 98.55 |
| Width (cm) | 48.01 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 126.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)