-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | MIG Welder |
|---|---|
| Amp Range | 30-300A |
| Application | Automotive, General Fabrication, Maintenance And Repair, Repair Welding |
| Color | Red |
| Features | Auto Calibration, Automatic Settings, Easy To View And Adjust Settings, Front Access To 115V Outlet And Gun Connections, Memory Capability, Quick Set-Up, Small Footprint, Tilting Gas Bottle Tray, Universal Input Voltage |
| For Wire Type | Flux Cored, Solid |
| Includes | 10 ft. Work Cable With Clamp, Gas Regulator, Magnum Pro 250L Welding Gun |
| Input Frequency | 60 Hz |
| Input Voltage | 208/230/460/575V AC |
| Max. Amps | 300A |
| Maximum Amperage (mig) | 300A |
| Maximum Wire Feed Speed | 700 in./min. |
| Merchandising Process | Mig, Flux Cored |
| Model | K3520-1 |
| Overall Depth | 40.39" |
|---|---|
| Overall Height | 37.3" |
| Overall Width | 18" |
| Plug Type | Bare Leads |
| Polarity | DC |
| Power Cord Length | 10 ft. |
| Process | Mig Welding (GMAW), Flux-Cored Welding (FCAW) |
| Rated Output @ Duty Cycle (mig) | 250 A @ 26.5 V, 40% |
| Remote Connection Type | 7-Pin (Lincoln) |
| Welder Series | POWER MIG 260 Series |
| Welding Power Source Type | CV |
| Welding Processes | Flux Cored Welding, MIG Welding |
| Wire Type | Flux-Cored, Solid |
| Height (cm) | 94.74 |
|---|---|
| Length (cm) | 102.59 |
| Width (cm) | 45.72 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 131.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)