-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stick Welder |
|---|---|
| Amps | 225A |
| Duty Cycle | 225A @ 25V, 20% Duty Cycle |
| Effective Input Current | 50A |
| Includes | Heavy Duty Work Clamp And Cable, Insulated Electrode Holder And Cable |
| Input Frequency | 50/60 Hz |
| Input Voltage | 230V AC |
| Maximum Amperage (stick) | 225A |
| Maximum Amperage (tig) | 225A |
| Minimum Amperage (stick) | 40A |
| Open Circuit Voltage | 79 |
| Overall Width | 17 1/4" |
|---|---|
| Phase | Single-Phase |
| Plug Type | 6-50P |
| Polarity | AC |
| Process | Stick Welding (SMAW), Tig Welding (GTAW), Air Carbon Arc Cutting And Gouging (CAC-A) |
| Rated Output @ Duty Cycle (stick) | 225A @ 25V, 20% |
| Rated Output @ Duty Cycle (tig) | 225A @ 25V, 20% |
| Welder Series | Series Ac225 |
| Welding Power Source Type | CC |
| Welding Processes | Stick |
Lincoln Electric K1170 Stick Welder is a reliable, easy to use and compact tool. It offers an exceptionally smooth AC arc and is suitable for welding materials, such as low alloy steel, carbon steel, cast iron and stainless steel. This stick welder is equipped with a full-range 40–225 amp selector switch and allows quick current adjustments, ensuring a consistent and uniform arc. This K1170 stick welder delivers up to 225 amps of AC output. It has an attached 6 feet power cable along with a NEMA 6-50P plug for easy installation.
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 47.5 |
| Width (cm) | 37.59 |
| HS Code | 8515390020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 44.55 |
This stick welder is NEMA rated, ULCSA approved and UL listed, ensuring safety and quality standards.
It supports up to 3/16 inch diameter general-purpose mild steel electrodes and 5/32 inch electrodes of other types, offering flexibility in welding jobs.
This stick welder features a full range 40–225 amp selector switch, allowing easy adjustment of welding current for different electrodes and thicknesses.
This K1170 Stick welder can easily weld carbon steel, low alloy steel, stainless steel and cast iron, making it versatile stick welder for many applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)