-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Pump Riser |
|---|---|
| Base Depth | 6" |
| Base Width | 6" |
| Body Material | Polypropylene |
| Color | Gray |
| Compatible Product Type | Heat Pumps |
| Description | Heat Pump Riser, Two Piece, 3 In, Gray |
| For Location | Indoor/Outdoor |
| For Use With | Air Handlers, Condensers, Heat Pumps |
| Load Capacity | 500 lbs. |
| Nesting | Nestable |
|---|---|
| Number Of Pieces | 2 |
| Overall Height | 3" |
| Pack Size | 1 |
| Pad Type | Butyl Mastic |
| Prod. Description | Heat Pump Riser, Two Piece, 3", Gray |
| Product Type | Heat Pump Riser |
| Resistance Properties | UV Resistant |
| Shape | Round |
| Type | Two Piece, 3", Gray |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.279 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)