-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Corrosive Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Format | Countertop |
| Capacity | 15.14L |
| Color | Blue |
| Depth | 43cm |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Type | Manual |
| Exterior Depth | 17" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 17" x 17" x 22" |
| Exterior Height | 22" |
| Exterior Width | 17" |
| Features | Fm-Approved, Offer Same Quality Safety Features As Cabinets For Flammables, Store Corrosives Safely Even When Available Space Is At A Minimum, Ten-Year Warranty |
| Finish | Powder Coated |
| Height | 55.88cm |
| Includes | Trays |
| Includes Leveling Feet | Yes |
| Includes Rollers | No |
|---|---|
| Indoor/outdoor | Indoor |
| Inside Depth | 13 4/5" |
| Inside Height | 18 1/2" |
| Inside Width | 13 4/5" |
| Lock Type | Padlockable |
| Material | Steel |
| Material Thickness | 18 ga. |
| Mounting Type | Standard |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Rated For Flammable Storage | Yes |
| Storage Chemical Type | Corrosive Cabinet |
| Type | Countertop |
| Width | 43.18cm |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 43.18 |
| HS Code | 94032080900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 30.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)