-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pesticide Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Body Type | Double Wall |
| Cabinet Type | Standard |
| Color | Green |
| Depth | 18" |
| Door Closure Type | Self Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Height | 31" |
| Door Opening Width | 21" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| Environmental Protection | NEPA 1, NEPA 30 |
| Exterior Depth | 18" |
| Exterior Width | 23 1/4" |
| Features | Allow Segregation Of Liquids Stored At Worksite, Fit Almost Anywhere And Provide Protection Where Space Is Limited, Fm-Approved, Ideal When Storing Lesser Quantities Of Pesticides, Improve Safety And Convenience And Reduce The Risk Of Accidental Poisoning And Fires, Meet Osha And Nfpa 30 |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Depth | 14 3/5" |
|---|---|
| Inside Height | 30 1/2" |
| Inside Width | 20" |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Mounting Type | Standard |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 1 |
| Safety Storage Application | Pesticide Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Specialty Application | Slimline |
| Storage Capacity | 12 gal. |
| Storage Container Type | Small Containers |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap |
| Width | 23 1/4" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 59.06 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54.9 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)