-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Separator Kit |
|---|---|
| Compatible Grainger Part No. | 1NPK9, 1NPL1, 1NPL2, 1NPL3, 1NPL4, 1NPL5, 1ZPT2, 1ZPT3, 1ZPT4, 3HGC3, 3HGC4, 3HGC5, 3HGC6, 3HGC7, 3HGC8, 3HGC9, 3HGD1, 3HGD2, 3HGD3, 3HGD4, 3HGD5, 3UB84, 3UB85, 3UB86, 3UB87, 3UB88, 3UB89, 4RU68, 4RU69, 53RU34, 53RU35, 53RU40, 53RU41, 6WA82 |
| Compatible Manufacturer Part No. | 15 TO 50 HP UP6-SERIES UNITS |
| Compatible Manufacturer Part Number | 15 to 50 hp UP6-Series Units |
|---|---|
| Includes | Element, O Ring |
| Height (cm) | 31.24 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 14.73 |
| HS Code | 8414904175 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 2.7225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)