-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | A/C Mounting Bracket |
|---|---|
| Body Material | Steel |
| Color | Gray |
| Compatible Location | Wall |
| Compatible Product Type | Air Conditioner Condenser, Heat Pump |
| Description | 36 In, A/C Mounting Bracket |
| Design | Two Piece Construction |
| Equipment Mounting Hole Diameter | 15/64" |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Load Capacity | 600 lbs. |
| Number Of Pieces | 2 |
|---|---|
| Overall Height | 16 3/16" |
| Overall Length | 36" |
| Overall Width | 1 5/8" |
| Pack Size | 2 |
| Product Type | Mounting Bracket |
| Size | 36" |
| Surface Mounting Hole Diameter | 7/16" |
| Thickness | 1/8" |
| Type | 36" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 44.45 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.7465 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)