-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contact Block |
|---|---|
| Amps Rating | 0.55A At 120V DC/6A At 120V AC |
| Application | Motor Protector MPW |
| Color | Blue |
| Connection Type | Screw Terminal |
| Contact Type | NO/NC |
| Field Installable | Yes |
| For Use With | MPW40 and MPW80 Series Manual Motor Protectors |
| Mounting | Front |
| Number Of Contacts | 2 |
|---|---|
| Terminal Type | Screw |
| Type | Front Mount Contact |
| Type Of Contacts | NO/NC |
| Voltage | 230V AC |
| Application Complement | 18/40/80 |
| Contact Configration | NO, NC |
| No. Of Contacts | 1, 1 |
| Reference | ACBF |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 6.98 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)