-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Class 2 Transformer |
|---|---|
| Circuit Breaker Current | 10A |
| Enclosure Finish | Powder Coated |
| Enclosure Type | Enclosed |
| Frequency | 50/60 Hz |
| Green Certification Or Other Recognition | RoHS.png |
| Housing Material | Metal |
| Includes | 10A Main Breaker Switch, 120V Ac Convenience Outlets, Finger-Safe Terminals, Led Power Indicator, On/Off Control |
| Includes On/off Switch | Individual Output On/Off Switch |
| Input Voltage | 120V AC |
| Mounting | Wall |
| Nema Enclosure Rating | 1 |
| Number Of Convenience Outlets | 1 |
| Number Of Outputs | 2 |
|---|---|
| Operating Temperature - Maximum | 104°F |
| Output Voltage | 24V AC |
| Overall Depth | 4.5" |
| Overall Height | 4 1/2" |
| Overall Width | 8 5/8" |
| Phase | 1 |
| Power Rating | 100 VA |
| Protective Device | Circuit Breaker |
| Temp. Rise | Not Rated |
| Wire Connection Type | Screw Terminals |
| Standards | CE, OSHPD SEISMIC CERTIFIED, ROHS, UL CLASS 2, UL LISTED, UL508 |
Functional Devices PSH100A100AB10 transformer is used in low-current scenarios, especially in building automation (BAS) panels, industrial enclosures and general-purpose electrical enclosures. This RIB transformer is designed for ON / OFF control, equipment overcurrent protection, power indication and high / low voltage separation.
| Height (cm) | 15.57 |
|---|---|
| Length (cm) | 30.81 |
| Width (cm) | 20.8 |
| HS Code | 8504409520 |
|---|---|
| Weight (kg) | 4.2525 |

It allows relay mounting for quick and easy installation.
The relay operates at both 50Hz and 60Hz electrical frequencies, offering flexibility in various power systems.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)