-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safety Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Cabinet Type | Standard |
| Capacity | 54 gal. |
| Color | Red |
| Depth | 34" |
| Door Closure Type | Manual |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Width | 41 1/4" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non Combustible |
| Environmental Protection | NEPA 30 |
| Exterior Depth | 34" |
| Exterior Height | 65" |
| Exterior Width | 23 1/4" |
| Features | Ideal When Space Is Tight, Protect Workers, Reduce Fire Risks |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Inside Height | 60 1/2" |
|---|---|
| Leveling Feet | Yes |
| Lock Type | Keyed |
| Material | Steel |
| Material Thickness | 18 ga. |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 1 |
| Number Of Shelves | 3 |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Slim Line |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Shelf Adjustment Increments | 3" |
| Specialty Format | Slimline |
| Storage Capacity | 54 gal. |
| Storage Container Type | Small Containers |
| Sump Capacity | 5.4 gal. |
| Wall Construction | 18 ga. Construction, Dual Wall With 11/2 In Air Gap, Welded |
| Width | 23 1/4" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 165.1 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 59.06 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 134.1 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)