-
Select Country
- Source Now
Get it by Wednesday, Feb 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HID Lamp |
|---|---|
| Ansi Code | M47 |
| Bulb Base Type | Mogul Screw (E39) |
| Bulb Designation | MVR1000/U |
| Bulb Diameter | 7" |
| Bulb Finish | Clear |
| Bulb Housing | Glass, Metal |
| Bulb Life | 15000 hrs., 11000 hrs. |
| Bulb Operating Position | Universal Burning |
| Bulb Shape | BT56 |
| Color Rendering Index | 65 |
| Color Temp. | 4000 K |
| Cri | 65 |
| Dimmable | No |
| For Enclosed Fixtures | Yes |
| Lamp Dia. | 7" |
| Lamp Finish | Clear |
| Lamp Shape | BT |
|---|---|
| Lamp Type | Metal Halide |
| Light Appearance | Neutral 3100 K to 4000 K |
| Light Color | White |
| Light Output | 108000 lm |
| Light Technology | Metal Halide |
| Max. Overall Length | 15 3/8" |
| Mounting Position | Universal |
| Overall Bulb Shape | BT |
| Overall Lamp Shape | BT |
| Overall Length | 15 3/8" |
| Rated Life | 15000 hrs. |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Standards | Meets 2012 Lighting Legislation Energy |
| Type | High Output |
| Wattage | 1000 W |
| Height (cm) | 42.16 |
|---|---|
| Length (cm) | 55.37 |
| Width (cm) | 37.59 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)