-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stick Welder |
|---|---|
| Color | Red |
| Duty Cycle | AC 225A @ 25V, 20%, DC 125A @ 25V, 20% |
| Effective Input Current | 50/36A |
| For Material Type | Mild Steel, Stainless Steel |
| Frequency | 50/60 Hz |
| Includes | Heavy Duty Work Clamp And Cable, Insulated Electrode Holder And Cable |
| Input Frequency | 60 Hz |
| Input Voltage | 240V AC |
| Maximum Amperage (stick) | 225A |
| Minimum Amperage (stick) | 40A |
| Model | K1297 |
|---|---|
| Open Circuit Voltage | 73V DC/79V AC |
| Overall Width | 17 1/4" |
| Phase | Single-Phase |
| Plug Type | 6-50P |
| Polarity | AC/DC |
| Process | Stick Welding (SMAW) |
| Rated Output @ Duty Cycle (stick) | 225A @ 25V, 20% |
| Welder Series | AC/DC 225/125 Series |
| Welding Power Source Type | CC |
| Welding Processes | Stick |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 47.75 |
| Width (cm) | 38.35 |
| HS Code | 8515390020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 52.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)