-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.5" |
| Body Height | 1.5" |
| Body Width | 2.8" |
| Coil Voltage | 10-30V AC/DC/120V AC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | SPDT |
| Contact Material | Gold Flashed Silver Cadmium Oxide |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 28V |
| Current Rating | 10A |
| Depth | 1 1/2" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 1.7" |
| Hp @ 120v | 1/3 hp, 1/6 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/3 hp, 1/6 hp |
| Hp @ 240v Ac | 1/6 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 2 4/5" |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices Inc / RIB RIBU1C enclosed pre-wired relay is ideal for simplified and efficient electrical control applications. It is used in building automation, HVAC systems and industrial processes. This device streamlines the installation process by providing a pre-wired & enclosed relay solution, reducing labour and potential errors.
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.33 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |

Major factors include application compatibility, electrical requirements, mounting style, enclosure type, sealing, standards compliance, response time, status indicators, mechanical durability and compatibility with other devices.
This relay has a mechanical operating durability of 10000000 cycles, ensuring long-lasting performance.
It can operate in temperatures ranging from -30 to 140 degrees F.
This relay has a response time of 20 milliseconds, ensuring quick and efficient switching in control applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)