-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.8" |
| Body Height | 1.8" |
| Body Width | 3.2" |
| Coil Voltage | 10-30V AC/DC/120V AC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | SPST/NO |
| Contact Material | Gold Flashed Silver Cadmium Oxide |
| Contact Rating (ac) | 10A @ 277V |
| Current Rating | 10A |
| Depth | 1 4/5" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 2.3" |
| Hp @ 120v | 1/3 hp, 1/6 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/3 hp, 1/6 hp |
| Hp @ 240v Ac | 1/6 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 3 1/5" |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIBU1S pre-wired relay serves as a protective device that ensures the safe and efficient operation of electrical systems. It is useful in the power generation & distribution and manufacturing industries. This relay monitors voltage, current and frequency to detect abnormalities in the electrical system.
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.6 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |

It has an operational temperature range of -30 to 140 degrees F.
It uses carefully calibrated thresholds and settings to distinguish between normal operational variations and abnormal conditions, ensuring precise and accurate detection.
It prevents electrical fires by swiftly isolating faulty sections and interrupting the flow of electricity, reducing the risk of overheating and ignition.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)