-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.5" |
| Body Height | 2.8" |
| Body Width | 1.7" |
| Coil Voltage | 24V AC/DC/208-277V AC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | DPDT |
| Contact Material | Silver Nickel |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 30V |
| Current Rating | 10A |
| Depth | 1 1/2" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 1.7" |
| Hp @ 120v | 1/2 hp, 1/3 hp |
| Hp @ 120v Ac | 1/3 hp |
|---|---|
| Hp @ 240v | 1/2 hp, 1/3 hp |
| Hp @ 240v Ac | 1/3 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 8 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 2 4/5" |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIB2402D enclosed pre-wired relay is ideal for controlling and switching electrical loads. This relay is used in HVAC systems, lighting controls, industrial machinery and building automation.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1665 |

It operates within a temperature range of -30 to 140 degrees F, making it suitable for diverse environmental conditions.
Routine inspections for visible wear or damage are recommended. Replace if any issues are detected. To clean, use a soft, dry cloth to wipe the relay's exterior. Avoid using liquids to prevent damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)