-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.5" |
| Body Height | 1.5" |
| Body Width | 2.8" |
| Coil Voltage | 24V AC/DC/120V AC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | DPDT |
| Contact Material | Silver Nickel |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 30V |
| Current Rating | 10A |
| Depth | 1 1/2" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 1.7" |
| Hp @ 120v | 1/2 hp, 1/3 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/2 hp, 1/3 hp |
| Hp @ 240v Ac | 1/3 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 8 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 2 4/5" |
| standard | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIB2401D enclosed pre-wired relay facilitates communication between different components of a system and hence contributes to streamlined processes. It is useful in the manufacturing, aerospace and telecommunication industries.
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.59 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |

It has a response time of 8 milliseconds.
It facilitates precise control and coordination. Its integration into automated systems allows for seamless communication and execution of commands, enhancing the efficiency and reliability of your automated processes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)