-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tip |
|---|---|
| Compatible Torch Model | NE180A |
| Connection Type | Threaded |
| Flame Type | Soft |
| Gas Service | Acetylene |
| Ignition Type | External Lighter |
|---|---|
| Size | 0 |
| Tip Model Number | Ne-180-0 |
| Tip Series | HANDI-HEET Series |
| Tip Size | 3/32" |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 14.22 |
| HS Code | 8468901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)