MILLER-SMITH EQUIPMENT ST615 Heating Tip Size 15.75 In

Item: AB9GHV
Model: ST615
Cross Ref: 2CZU6
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$509.17
5% off
$483.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Heating Tip
Compatible Manufacturer Smith
Compatible Torch Series WH200A
For Fuel Type Natural Gas, Propane, Propylene
Fuel Pressure 10 psi to 28 psi
Gas Service Natural Gas, Propane
Heating Capacity (natural Gas) 155145 btuH
Heating Capacity (propane) 244000 btuH
Heating Capacity (propylene) 280000 btuH
Oxygen Pressure 18 psi to 65 psi
Tip Design Tube, Head
Tip Series ST600 Series
Tip Size 15 1/4"
Type Rosebud

Shipping Information

Height (cm) 13.46
Length (cm) 53.09
Width (cm) 4.32
HS Code 8468901000
Country Of Origin US
Weight (kg) 0.6525

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site