-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tip |
|---|---|
| Acetylene Flow | 100 SCFH |
| Acetylene Pressure | 15 psi |
| Compatible Manufacturer | Smith |
| Compatible Torch Series | Wh100 |
| Flame Type | 12 Flames |
| For Fuel Type | Acetylene |
| Gas Service | Acetylene |
|---|---|
| Heating Capacity (acetylene) | 128970 btuH |
| Oxygen Flow | 100 SCFH |
| Oxygen Pressure | 15 psi |
| Tip Design | Tube, Head |
| Tip Series | MT600 Series |
| Tip Size | 128970 btu |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 13.46 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)