-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Tip |
|---|---|
| Compatible Manufacturer | Smith |
| Compatible Torch Series | Mt800 |
| Flame Type | Multi Flame |
| For Fuel Type | Propane, Propylene |
| Gas Service | Propane, Propylene |
|---|---|
| Heating Capacity (propane) | 208000 btuH |
| Heating Capacity (propylene) | 280000 btuH |
| Tip Series | MT800 Series |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 53.09 |
| Width (cm) | 13.97 |
| HS Code | 8468201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)