MILLER-SMITH EQUIPMENT ST605 Heating Tip Size 19 In

Item: AB9GHT
Model: ST605
Cross Ref: 2CZU4
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$402.51
5% off
$382.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Heating Tip
Acetylene Flow 87 CFH
Acetylene Pressure 15 psi
Compatible Manufacturer Smith
Compatible Torch Series WH200A
For Fuel Type Acetylene
Fuel Pressure 15 psi
Gas Service Acetylene
Oxygen Flow 96 CFH
Oxygen Pressure 15 psi
Tip Design Tube, Head
Tip Series ST600 Series
Tip Size 19"
Type Rosebud

Shipping Information

Height (cm) 14.22
Length (cm) 53.34
Width (cm) 5.33
HS Code 8468901000
Country Of Origin US
Weight (kg) 0.7425

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site