MILLER-SMITH EQUIPMENT MT605 Heating Tip Metric Tip Size 73085 Btu

Item: AC7LYB
Model: MT605
Cross Ref: 38N760
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$308.40
5% off
$292.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Heating Tip
Acetylene Flow 57 SCFH
Acetylene Pressure 15 psi
Flame Type 6 Flames
Gas Service Acetylene
Oxygen Flow 57 SCFH
Oxygen Pressure 15 psi
Tip Size 73085 btu

Shipping Information

Height (cm) 6.35
Length (cm) 38.35
Width (cm) 8.13
HS Code 8468201000
Country Of Origin US
Weight (kg) 0.45

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site