-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.5" |
| Body Height | 1.5" |
| Body Width | 2.8" |
| Coil Voltage | 10-30V AC/DC/120V AC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | SPDT |
| Contact Material | Gold Flashed Silver Cadmium Oxide |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 28V |
| Current Rating | 10A |
| Depth | 1 1/2" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 1.7" |
| Hp @ 120v | 1/3 hp, 1/6 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/3 hp, 1/6 hp |
| Hp @ 240v Ac | 1/6 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | NEMA 4X |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 2 4/5" |
| Standards | CE CERTIFIED, ROHS COMPLIANT, UL 508, UL LISTED |
Functional Devices, Inc. RIBU1C-N4 enclosed pre-wired relay is used to control and automate electrical circuits for managing lighting systems, HVAC components and building automation systems.
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.171 |

Yes, this pre-wired relay has operating temperatures ranging from -30 to 140 degrees F.
It has a 1/6 HP rating at both 120VAC and 240VAC.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)