-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.8" |
| Body Height | 4" |
| Body Width | 4" |
| Coil Voltage | 10-30V AC/DC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | SPDT/3PST/NO |
| Contact Material | Gold Flashed Silver Cadmium Oxide |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 28V |
| Current Rating | 10A |
| Depth | 1 4/5" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 4" |
| Hp @ 120v | 1/3 hp, 1/6 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/3 hp, 1/6 hp |
| Hp @ 240v Ac | 1/6 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 4" |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 6.6 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4815 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)