-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.8" |
| Body Height | 4" |
| Body Width | 4" |
| Coil Voltage | 10-30V AC/DC |
| Contact Amp Rating (resistive) | 10A |
| Contact Form | 3PST/NO |
| Contact Material | Gold Flashed Silver Cadmium Oxide |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 28V |
| Current Rating | 10A |
| Depth | 1 4/5" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 4" |
| Hp @ 120v | 1/3 hp, 1/6 hp |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v | 1/3 hp, 1/6 hp |
| Hp @ 240v Ac | 1/6 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 4" |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIBL3C enclosed pre-wired relay provides a convenient and reliable solution for controlling high-voltage appliances with low-voltage signals. Its 3PST-NO (3 Normally Open) configuration ensures that multiple circuits need to be controlled simultaneously. It is used in HVAC systems, lighting control and various automation applications.
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 6.6 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.396 |

It has an operating temperature range of -30 to 140 degrees F.
It offers a robust mechanical operating durability of 10000000 cycles.
It features a NEMA 1-rated enclosure, ensuring protection and safety.
Regularly check for any signs of wear or damage during routine inspections. If any issues are identified, it is advisable to replace the relay. For cleaning, use a soft, dry cloth to wipe the exterior of the relay. Avoid using liquids to prevent potential damage.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)