-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Pre-Wired Relay |
|---|---|
| Body Depth | 1.5" |
| Body Height | 1.5" |
| Body Width | 2.8" |
| Coil Voltage | 120-277V AC |
| Contact Amp Rating (resistive) | 7/10A |
| Contact Form | SPDT |
| Contact Material | Silver Alloy |
| Contact Rating (ac) | 10A @ 277V |
| Contact Rating (dc) | 10A @ 30V |
| Current Rating | 10A |
| Depth | 1 1/2" |
| Electrical Connection Type | Wire Lead |
| For Use With | Exhaust Fans, Motors, Vacuums |
| Frequency | 50/60 Hz |
| Height | 1.7" |
| Hp @ 120v | 1/2 hp |
|---|---|
| Hp @ 240v | 1 hp |
| Lead Length | 16" |
| Maximum Operating Temperature | 140°F |
| Mechanical Operating Durability | 10000000 |
| Minimum Operating Temperature | -30°F |
| Nema Enclosure Rating | 1 |
| Nipple Size | 0.5" |
| Nipple Size Type | NPT |
| Relay Mounting Style | Surface |
| Response Time | 1.8 sec. |
| Sealing | Enclosed |
| Status Indicator | LED Indicator |
| Width | 2 4/5" |
| Standards | CE CERTIFIED, ROHS COMPLIANT, UL 916, UL LISTED |
Functional Devices RIB21CDC enclosed pre-wired relay is ideal for switching high-voltage loads in these systems. It is used in control, HVAC and lighting systems. This pre-wired relay streamlines installation processes, making it an ideal choice for contractors and technicians.
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |

It has an operating temperature ranging from -30 to 140 degrees F.
It has mechanical operating durability of 10000000 operations.
Regular visual inspections are recommended for signs of wear, damage or loose connections. Ensure the relay is free from dust and debris.
Use a soft, dry cloth to gently clean the relay, avoiding any moisture or harsh cleaning agents.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)