-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Engine Crane |
|---|---|
| Assembled Depth | 62" |
| Assembled Height | 57" |
| Assembled Width | 35" |
| Assembly | Assembly Required |
| Boom Height @ 1,000 Lbs. | 0" to 87" |
| Boom Height @ 2,000 Lbs. | 0" to 82" |
| Caster Lock | No |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 62" |
| Display Qty | 1 |
| Extendable Legs | Yes |
| Features | Variable Boom Lengths |
| Fold Type | No |
| Frame Material | Steel |
| Front Caster Dia. | 3 1/2" |
| Front Caster Width | 1 1/4" |
| Height | 57" |
|---|---|
| Includes Mounting Hardware | Yes |
| Leg Design | Telescopic |
| Leg Length | 62" to 85" |
| Material | Steel |
| Max. Boom Height At Full Extension | 72" |
| Max. Load Capacity At Full Extension | 1000 lbs. |
| Ram Actuation | Hydraulic |
| Ram Tonnage | 12 ton. |
| Reach @ 1,000 Lbs. | 76" |
| Reach @ 2,000 Lbs. | 67" |
| Reach @ 3,000 Lbs. | 58" |
| Reach @ 4,000 Lbs. | 49" |
| Rear Caster Dia. | 3 1/2" |
| Rear Caster Width | 1 1/4" |
| Telescoping Boom | Yes |
| Width | 35" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 101.6 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 124.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)