-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Engine Crane |
|---|---|
| Assembled Depth | 48 1/2" |
| Assembled Height | 59" |
| Assembled Width | 26 3/4" |
| Assembly | Assembly Required |
| Attachment Hardware Included | Yes |
| Batteries Included | No |
| Capacity | 2000 lbs. |
| Caster Lock | No |
| Caster/wheel Locking | No |
| Certification Indicator | No |
| Collapsed Height | 55 1/2" |
| Collapsed Length | 10 1/2" |
| Collapsed Width | 26 3/4" |
| Color | Yellow |
| Color Family | Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 48 1/2" |
| Extendable Legs | No |
| Features | Variable Boom Lengths |
| Fold Type | Yes |
| Folding | Yes |
| Frame Material | Steel |
| Front Caster Dia. | 4 1/2" |
|---|---|
| Front Caster Type | Rigid |
| Front Caster Width | 1 1/4" |
| Height | 59" |
| Includes Mounting Hardware | Yes |
| Leg Design | Foldable |
| Material | Steel |
| Max. Boom Height At Full Extension | 76" |
| Max. Load Capacity At Full Extension | 500 lbs. |
| Maximum Load Capacity | 2000 lbs. |
| Origin Criterion | No |
| Ram Actuation | Hydraulic |
| Ram Tonnage | 3 ton. |
| Reach @ 1,000 Lbs. | 43 3/4" |
| Reach @ 1,500 Lbs. | 40" |
| Reach @ 2,000 Lbs. | 36 5/8" |
| Reach @ 500 Lbs. | 47" |
| Rear Caster Dia. | 3 1/2" |
| Rear Caster Type | Swivel |
| Rear Caster Width | 1 1/4" |
| Telescoping Boom | No |
| Width | 26 3/4" |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 137.16 |
| Width (cm) | 101.6 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 93.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)