-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Engine Crane |
|---|---|
| Assembled Depth | 72" |
| Assembled Height | 58" |
| Assembled Width | 43" |
| Assembly | Assembly Required |
| Boom Capacity (fourth Position) | 0.5 ton. |
| Boom Capacity (retracted) | 2 ton. |
| Boom Capacity (second Position) | 3000 lbs. |
| Boom Capacity (third Position) | 1 ton. |
| Boom Height @ 1,000 Lbs. | 3" to 102" |
| Boom Height @ 2,000 Lbs. | 9" to 97" |
| Boom Height @ 3,000 Lbs. | 15" to 91" |
| Boom Height @ 4,000 Lbs. | 21" to 86" |
| Capacity | 4000 lbs. |
| Caster Lock | No |
| Caster Material | Cast Steel |
| Caster Type | Swivel |
| Caster Width | 1 1/4" |
| Chain Length | 11" |
| Collapsed Height | 66" |
| Collapsed Length | 22" |
| Collapsed Width | 32" |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 72" |
| Display Qty | 1 |
| Extendable Legs | No |
| Features | Adjustable Boom, Folding Legs, Swivel Hook , Telescopic Boom With Four Settings For Different Lifting Heights And Capacities |
|---|---|
| Fold Type | Yes |
| Frame Material | Steel |
| Front Caster Dia. | 3 1/2" |
| Height | 58" |
| Includes Mounting Hardware | Yes |
| Lifting Actuator | Pneumatic |
| Load Capacity | 1814.37 Kg |
| Material | Steel |
| Max. Boom Height At Full Extension | 86" |
| Max. Load Capacity At Full Extension | 1102 lbs. |
| Middle Caster Dia. | 3" |
| Number Of Boom Positions | 4 |
| Overall Height | 58" |
| Overall Length | 72" |
| Overall Width | 43" |
| Product Type | Engine Crane |
| Ram Actuation | Pneumatic |
| Ram Tonnage | 8 ton. |
| Reach @ 1,000 Lbs. | 61" |
| Reach @ 2,000 Lbs. | 53" |
| Reach @ 3,000 Lbs. | 46" |
| Reach @ 4,000 Lbs. | 39" |
| Rear Caster Dia. | 3 1/2" |
| Telescoping Boom | No |
| Wheel Diameter | 3 1/2" |
| Width | 43" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 112.05 |
The chain is 7 inches long.
The wall thickness of the tubes is 1/8 inches.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)