-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Cranes |
|---|---|
| Boom Capacity (fourth Position) | Not Applicable |
| Boom Capacity (retracted) | 1.09 ton. |
| Boom Capacity (second Position) | 1.9 ton. |
| Boom Capacity (third Position) | 1.64 ton. |
| Boom Length | 119" |
| Capacity | 4400 lbs. |
| Chain Length | 27" |
| Chain Size | 27" |
| Color | Gray |
| Construction | Welded |
| Crane Type | Engine Crane |
| Display Qty | 1 |
| Extended Boom Length | 50 3/4" |
| Features | Hydraulic Ram Has Metering Release Valve For Lowering Boom At A Controlled Rate, Legs Adjust For Clearance Allowing User To Move The Floor Crane Where It'S Needed |
| Finish | Paint |
| Frame Material | Steel |
| Frame Material Finish | Painted |
| Height | 119" |
| Hook Height | 139" , Not Applicable |
| Hook Height (first Position) | 119" |
|---|---|
| Length | 82" |
| Lift Actuation | Pneumatic |
| Lifting Actuator | Pneumatic |
| Load Capacity | 1814.37 Kg |
| Max. Boom Htg Boom Extended | 130" |
| Max. Boom Htg Boom Retracted | 119" |
| Min. Throat Width | 22 |
| No. Of Boom Positions | 3 |
| Overall Height | 119" |
| Overall Height Boom Horiz. | 84" |
| Overall Length | 81 4/5" |
| Product Type | Engine Crane |
| Retracted Boom Length | 35 3/4" |
| Standards | Asme Pald |
| Type | Air, Hydraulic |
| Wheel Dia. | 5.9" |
| Wheel Diameter | 5 9/10" |
| Width | 22" to 50" |
| Height (cm) | 220.98 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 101.6 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 285.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)