-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Air Compressor |
|---|---|
| Asme Tank | Yes |
| Compressor Type | Simplex , Tank Mounted |
| Control Type | Pressure Switch |
| Duty Cycle | Continuous |
| Enclosure Type | Open Dripproof |
| Finish | Paint |
| Free Air Cfm @ Max. Pressure | 0.9 CFM |
| Frequency | 60 Hz |
| Hp | 1/6 hp |
| Includes | Manual Drain, Pressure Gauge And Globe Valve, Pressure Safety Valve, Pressure Switch |
| Inlet Size | 1/4" |
| Input Voltage | 120V AC |
| Lubrication Type | Oil Free |
| Max. Pressure | 50 psi |
| Maximum Operating Pressure | 50 psi |
| Maximum Speed | 1725 RPM |
| Motor Type | Open Dripproof |
| Number Of Stages | 1 |
| Off Pressure Switch Setting | 50 psi |
| On Pressure Switch Setting | 30 psi |
| Outlet Gender | Female |
|---|---|
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 17/100 hp |
| Overall Height | 17" |
| Overall Length | 18" |
| Overall Width | 8" |
| Package Type | Base Model |
| Phase | 1 |
| Phase - Electrical | 1 |
| Pump Location | Top Mount |
| Pump Location - Air Compressor | Tank Mounted |
| Pump Rpm | 1725 RPM |
| Pump Style | Simplex |
| Pump Type | Piston |
| Tank Size | 2 gal. |
| Tank Style | Hot Dog |
| Tank Style - Air Compressor | Hot Dog |
| Tank Type | Horizontal |
| Valve Type | Globe |
| Standards | ASME APPROVED |
| Height (cm) | 51.56 |
|---|---|
| Length (cm) | 78.23 |
| Width (cm) | 41.66 |
| HS Code | 8414400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)