-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mobile Floor Crane |
|---|---|
| Assembled Depth | 135 1/8" |
| Assembled Height | 102" |
| Assembled Width | 29" |
| Assembly | Assembled |
| Base Length | 70" |
| Base Width | 29" |
| Boom Capacity (retracted) | 0.1 ton. |
| Boom Capacity (second Position) | 0.18 ton. |
| Boom Capacity (third Position) | 0.25 ton. |
| Capacity | 500 lbs. |
| Caster Type | (2) Rigid, (2) Swivel |
| Color | Blue |
| Color Family | Blue |
| Design | Counter Balanced Floor |
| Display Qty | 1 |
| Extended Boom Length | 67 3/4" |
| Features | Reinforced Leg Assemblies , Unique Design Allows Access To Hard To Reach Areas |
| Finish | Powder Coat |
| Frame Material | Steel |
| Frame Material Finish | Powder Coated |
| Front Caster Dia. | 8" |
| Front Caster Material | Phenolic |
| Front Caster Width | 3" |
| Function | Floor Crane |
|---|---|
| Lifting Actuator | Hydraulic Pump |
| Load Capacity | 0.25 ton. |
| Lowered Arm Height | 5" |
| Material | Steel |
| Max. Boom Height At Full Extension | 90" |
| Max. Boom Length | 77 1/2" |
| Min. Boom Length | 53 1/2" |
| Number Of Boom Positions | 3 |
| Number Of Casters | 4 |
| Overall Height | 102" |
| Overall Length | 135 1/8" |
| Overall Width | 29" |
| Portable | Yes |
| Power Source | Manual |
| Product Type | Engine Crane |
| Raised Arm Height | 90" |
| Rear Caster Dia. | 8" |
| Rear Caster Material | Glass Filled Nylon |
| Rear Caster Width | 2" |
| Retracted Boom Length | 43 3/4" |
| Type | Counter Balanced |
| Wheel Diameter | 2", 6", 8" |
| Height (cm) | 162.56 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 114.3 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 566.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)