-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Cranes |
|---|---|
| Assembled Depth | 159 1/8" |
| Assembled Height | 107 1/2" |
| Assembled Width | 29" |
| Assembly | Assembled |
| Base Length | 94" |
| Base Width | 29" |
| Color | Blue |
| Color Family | Blue |
| Design | Counter Balance |
| Features | DC Powered For Use In Multiple Areas |
|---|---|
| Function | Floor Crane |
| Height | 107 1/2" |
| Length | 159.13" |
| Material | Steel |
| Power Unit | 12V DC |
| Raised Arm Height | 96" |
| Rigid Caster Material | Glass Filled Nylon |
| Swivel Caster Material | Phenolic |
| Width | 29" |
| Width (cm) | 73.66 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1183.95 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)