-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Cranes |
|---|---|
| Assembled Depth | 145 1/4" |
| Assembled Height | 102" |
| Assembled Width | 29" |
| Assembly | Assembled |
| Base Length | 80" |
| Base Width | 29" |
| Batteries Included | Yes |
| Battery Freight Class | Class 70 |
| Battery Size | 11 |
| Battery Subclass | Class 1 |
| Capacity | 1000 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | Yes |
| Design | Counter Balance |
| Features | DC Powered For Use In Multiple Areas |
| Frame Material | Steel |
| Front Wheel Diameter | 8" |
| Front Wheel Material | Glass Filled Nylon |
| Front Wheel Width | 2" |
|---|---|
| Ibi Lithium Battery Configuration | Contained In |
| Lowered Arm Height | 5" |
| Material | Steel |
| Max. Boom Height At Full Extension | 90" |
| Max. Boom Length | 77 1/2" |
| Max. Load Capacity At Full Extension | 500 lbs. |
| Maximum Load Capacity | 1000 lbs. |
| No. Of Casters/wheels | 4 |
| Origin Criterion | B |
| Overall Height | 102" |
| Overall Length | 145 1/4" |
| Overall Width | 29" |
| Platform Length | 80" |
| Platform Width | 29" |
| Portable | Yes |
| Power Source | Electric Cordless |
| Raised Arm Height | 90" |
| Rear Wheel Dia. | 8" |
| Rear Wheel Material | Phenolic |
| Rear Wheel Width | 3" |
| Width (cm) | 73.66 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 857.7 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)