-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Cranes |
|---|---|
| Assembled Depth | 145 1/4" |
| Assembled Height | 102" |
| Assembled Width | 29" |
| Assembly | Assembled |
| Base Length | 80" |
| Base Width | 29" |
| Batteries Included | No |
| Capacity | 1000 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
| Design | Counter Balance |
| Features | Air Powered For Simple Shop Use |
| Frame Material | Steel |
| Front Caster Dia. | 8" |
| Front Caster Material | Phenolic |
| Front Caster Width | 3" |
| Front Wheel Diameter | 8" |
| Front Wheel Material | Phenolic |
| Front Wheel Width | 3" |
| Function | Floor Crane |
| Height | 102" |
| Length | 145 1/4" |
| Lowered Arm Fully Extended | 5" |
|---|---|
| Material | Steel |
| Max. Boom Height At Full Extension | 90" |
| Max. Boom Length | 77 1/2" |
| Max. Load Capacity At Full Extension | 500 lbs. |
| Maximum Load Capacity | 1000 lbs. |
| No. Of Casters/wheels | 4 |
| Number Of Casters | 4 |
| Origin Criterion | B |
| Overall Height | 102" |
| Overall Length | 145 1/4" |
| Overall Width | 29" |
| Platform Length | 80" |
| Platform Width | 29" |
| Portable | Yes |
| Power Source | Pneumatic |
| Raised Arm Fully Extended | 90" |
| Rear Caster Dia. | 8" |
| Rear Caster Material | Glass Filled Nylon |
| Rear Caster Width | 2" |
| Rear Wheel Dia. | 8" |
| Rear Wheel Material | Glass Filled Nylon |
| Rear Wheel Width | 2" |
| Width | 29" |
| Width (cm) | 73.66 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 857.7 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)