-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 3/4 Ton Hydraulic Engine Crane |
|---|---|
| Boom Capacity (retracted) | 0.75 ton. |
| Boom Capacity (second Position) | 0.5 ton. |
| Boom Capacity (third Position) | 0.25 ton. |
| Color | Blue |
| Display Qty | 1 |
| Extended Boom Length | 47 1/8" |
| Features | Equipped With Built In Pressure Overload By Pass And Metered Release Valve Enabling The Operator To Lower The Boom At A Controlled Rate Of Speed |
| Frame Material | Steel |
| Height | 55 1/2" |
| Length | 54" |
|---|---|
| Lifting Actuator | Mechanical |
| Load Capacity | 0.25 ton., 0.5 ton., 0.75 ton. |
| Number Of Boom Positions | 3 |
| Overall Height | 55 1/2" |
| Overall Length | 54" |
| Overall Width | 36" |
| Product Type | Engine Crane |
| Width | 36" |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 142.24 |
| Width (cm) | 43.18 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 69.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)