-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Engine Crane |
|---|---|
| Boom Capacity (fourth Position) | 0.5 ton. |
| Boom Capacity (retracted) | 2 ton. |
| Boom Capacity (second Position) | 1.5 ton. |
| Boom Capacity (third Position) | 1 ton. |
| Color | Blue |
| Display Qty | 1 |
| Extended Boom Length | 79 3/4" |
|---|---|
| Features | Equipped With Built In Pressure Overload By Pass And Metered Release Valve Enabling The Operator To Lower The Boom At A Controlled Rate Of Speed |
| Frame Material | Steel |
| Lifting Actuator | Mechanical |
| Number Of Boom Positions | 4 |
| Overall Height | 58" |
| Product Type | Engine Crane |
Westward 3ZC71 crane is ideal for lifting, lowering and relocating engines or other heavy vehicle parts. It is widely used by mechanics in automobile garages and workshops. This Westward crane is predominantly used to remove or install engines in small or crowded vehicle engine compartments.
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 84.33 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 143.55 |
Air can enter the hydraulic system during shipment or handling, resulting in poor lifting performance. To correct this:
When not in use, store the crane with the legs folded and secured using the bolt pins and R lock pins.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)