-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Trailer |
|---|---|
| Arm Length | 53 1/2" to 77 1/2" |
| Arm Length @ 1,150 Lbs. | 65 3/4" |
| Arm Length @ 2,000 Lbs. | 53 3/4" |
| Arm Length @ 650 Lbs. | 77 3/4" |
| Assembled Depth | 93 3/4" |
| Assembled Height | 103 7/16" |
| Assembled Weight | 529 lbs. |
| Assembled Width | 47 1/2" |
| Assembly | Assembled |
| Ball Size | 1 7/8" |
| Batteries Included | No |
| Capacity | 4000 lbs. |
| Certification Indicator | D |
| Color | Blue |
| Frame Material | Steel |
| Front Caster Dia. | 5" |
| Front Caster Material | Semi Steel |
| Front Caster Type | Rigid |
| Front Caster Width | 2" |
| Hazardous Material | No |
| Height | 80 3/8" |
| Length | 91 3/4" |
| Lowered Height @ 1,150 Lbs. | 20" |
| Lowered Height @ 2,000 Lbs. | 26 1/4" |
| Lowered Height @ 650 Lbs. | 13 3/4" |
| Ltl Freight | LTL Loose |
|---|---|
| Material | Steel |
| Max. Boom Height At Full Extension | 90" |
| Max. Boom Length | 77 3/4" |
| Max. Load Capacity At Full Extension | 650 lbs. |
| Min. Boom Height At Full Extension | 13 3/4" |
| Min. Boom Length | 53 3/4" |
| Number Of Casters | 6 |
| Origin Criterion | B |
| Portable | Yes |
| Power Source | Pneumatic |
| Raised Height @ 1,150 Lbs. | 84.312" |
| Raised Height @ 2,000 Lbs. | 78 3/8" |
| Raised Height @ 650 Lbs. | 90" |
| Rear Caster Dia. | 4" |
| Rear Caster Material | Mold On Rubber |
| Rear Caster Type | Swivel |
| Rear Caster Width | 2" |
| Towable | Yes |
| Unit Length @ 1,150 Lbs. | 81 7/8" |
| Unit Length @ 2,000 Lbs. | 71" |
| Unit Length @ 650 Lbs. | 93 3/4" |
| Wheel Dia. | 16" |
| Wheel Width | 4 4/5" |
| Width | 45.437" |
| Warranty | 90 Days |
| Height (cm) | 215.9 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 172.72 |
| HS Code | 8426190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 238.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)