-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Counterweight Floor Crane |
|---|---|
| Boom Capacity (fourth Position) | 0.17 ton. |
| Boom Capacity (retracted) | 0.25 ton. |
| Boom Capacity (second Position) | 0.21 ton. |
| Boom Capacity (third Position) | 0.18 ton. |
| Capacity | 500 lbs. |
| Color | Tan |
| Display Qty | 1 |
| Extended Boom Length | 38 1/2" |
| Features | Safety By Pass Relief Valve To Prevent Dangerous Overloading, Safety Swivel Hook Is Attached Directly To Extension Boom |
| Finish | Chrome Plated |
| Frame Material | Steel |
| Frame Material Finish | Chrome Plated |
| Height | 57 1/4" |
|---|---|
| Length | 49.562" |
| Load Capacity | 0.25 ton. |
| Number Of Boom Positions | 4 |
| Overall Height | 57 1/4" |
| Overall Length | 49 9/16" |
| Overall Width | 30 1/2" |
| Product Type | Engine Crane |
| Pump Type | Single Speed Manual |
| Wheel Diameter | 6" |
| Width | 30 1/2" |
| Standards | ANSI Z535, ASME PALD 12 |
| Height (cm) | 145.42 |
|---|---|
| Length (cm) | 125.88 |
| Width (cm) | 77.47 |
| HS Code | 8426990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 441.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)