-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stand |
|---|---|
| Compatible Equipment Grainger Part Number | 25J092 |
| Compatible Equipment Manufacturer Part No. | 1750-47022, 1750-47389, 1750-4940, 206629, 208160, 218099 |
| Compatible Equipment Manufacturer Part Number | 1750-47022, 1750-47389, 1750-4940, 206629, 208160, 218099 |
| Head Rotation | 360° |
| Height | 35" |
| Length | 56 mm |
| Load Capacity | 3 ton. |
|---|---|
| Overall Height | 35" |
| Overall Length | 56" |
| Overall Width | 50" |
| Product Type | Heavy Duty Engine Stand |
| Type | Engine |
OTC 1750 engine stand is a sturdy support structure that holds and positions engines and transmissions during various maintenance, repair or testing processes. It is useful in the automotive, marine, aviation and manufacturing industries. This OTC diesel engine stand enhances workflow by providing a stable platform for technicians to access different engine components. Furthermore, it reduces the risk of accidents and injuries associated with manual handling.
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 142.24 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 281.7 |
Engine stands contribute to a systematic approach to maintenance by providing a stable and organised platform for technicians, making assembly and disassembly tasks more efficient.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)