-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Break Drum Dolly |
|---|---|
| Application | Brake Drum Transportation, Installing Heavy Truck Brake Drums, Installing Hub Assemblies |
| Body Material | Steel |
| Dolly Body Height | 20" |
| Dolly Body Length | 36" |
| Dolly Body Width | 24" |
| Features | Onboard Lube Tray And Toolbox, Pneumatic Rear Tires |
| For Brake Drum Size | 15", 16 1/2" |
|---|---|
| Handle Length | 49" |
| Handle Type | Folding |
| Height | 24" |
| Maximum Vertical Lift | 14" |
| Number Of Wheels | 2 |
| Used For | Installing Truck Brake Drums And Hub Assemblies |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 50.8 |
| HS Code | 8716805010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 51.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)