-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Crane with Power Option |
|---|---|
| Boom Capacity (fourth Position) | 0.6 ton. |
| Boom Capacity (retracted) | 1 ton. |
| Boom Capacity (second Position) | 0.8 ton. |
| Boom Capacity (third Position) | 0.7 ton. |
| Boom Position | 51 3/4" |
| Color | Tan |
| Display Qty | 1 |
| Extended Boom Length | 51 3/4" |
| Features | Boom Capacity (Fifth Position): 0.5 Ton, Hook Height (Fifth Position): 8" To 138 In, Safety By-Pass Relief Valve To Prevent Dangerous Overloading, Safety Swivel Hook Is Attached Directly To Extension Boom |
| Finish | Chrome Plated |
| Frame Material | Steel |
| Frame Material Finish | Chrome Plated |
|---|---|
| Height | 75 1/4" |
| Length | 72" |
| Load Capacity | 1 ton. |
| Number Of Boom Positions | 5 |
| Overall Height | 75 1/4" |
| Overall Length | 72" |
| Overall Width | 30 1/2" |
| Product Type | Engine Crane |
| Wheel Diameter | 8" |
| Width | 30 1/2" |
| standard | ANSI Z535, ASME PALD 12 |
| Height (cm) | 191.14 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 77.47 |
| HS Code | 8426410005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1365.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)