-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Application | Condenser Fan Cycling, Refrigerator, Cooler And Freezer Temperature Monitoring, Return Air Temperature Monitoring, Space Temperature Monitoring |
| Cable Length | 6.5 ft. |
| Color | Gray |
| Compatible Brand And Series | Johnson Controls A99B Series |
| Dia. | 1/4" |
| Display Type | None |
| Electrical Connection Type | Hardwired |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Function | Measure Temperature In A Variety Of Refrigeration |
| Housing Color | Gray |
| Housing Material | Stainless Steel |
| Housing Type | Conduit Box |
| Length | 1" |
| Loop Resistance | 1035 ohms |
| Maximum Operating Temperature | 212°F |
| Maximum Sensing Temperature | 212°F |
| Measurement Type | Single |
| Minimum Operating Temperature | -40°F |
|---|---|
| Minimum Sensing Temperature | -40°F |
| Mounting Location | Remote Cable |
| Operating Temp. Range | -40°F to +212°F |
| Output | Not Applicable |
| Overall Depth | 2" |
| Overall Dia. | 1/4" |
| Overall Length | 78" |
| Probe Dia. | 1/4" |
| Probe Length | 2" |
| Product Type | Temperature Sensor |
| Sensing Element Type | Silicon |
| Sensor Cable Length | 6.5 ft. |
| Sensor Type | PTC Silicon Sensor |
| Series | A99B Series |
| Temp. Accuracy | -0.9°F to +0.9°F |
| Temperature Accuracy | -0.90°F to +0.90°F |
Johnson Controls A99BB-200C temperature sensor measures temperature in HVAC systems, refrigeration units, manufacturing processes and environmental monitoring setups. By providing precise temperature data, this sensor enables climate control, equipment protection and quality assurance.
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 13.72 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
- 40 to 221 degrees F.
2 meters.
The reference resistance serves as a baseline for accurate temperature measurements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)