-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surface Temperature Probe |
|---|---|
| Accuracy | ±0.30°C, ±0.12 Ohm At 0°C |
| Cable Length | 2.84 ft. |
| Connector Type | Bare Wire |
| Extension Length | 30" |
| For Air | Yes |
| For Application | Air Ducts, Bearing Temperature, Electric Generating Plants, Environmental Test Chambers, Food Processing, Oil Temperature Indicator, Ovens, Petroleum & Chemical Processing, Pharmaceutical Manufacturing, Plastic Molding, Soldering Equipment |
| For Gases | Yes |
| For Liquids And Gels | No |
| For Solids | No |
| For Surfaces | No |
| Grade | Grade 316 |
| Includes Signal Converter | No |
| Includes Thermowell | No |
| Length | 6" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Temp. | 1202°F |
| Max. Temp. °f | 1202°F |
| Maximum Temperature °c | 650°C |
| Minimum Temperature | -200°C |
| Minimum Temperature °f | -328°F |
|---|---|
| Number Of Wires | 3 |
| Opening/diameter | 0.125" |
| Pressure Limit | 250 psig |
| Probe Bend | Straight |
| Probe Connector | Bare Wire |
| Probe Dia. | 1/8" |
| Probe Diameter | 0.125" |
| Probe Length | 6" |
| Probe Material | Stainless Steel |
| Probe Sheath Material | Grade 304 Stainless Steel |
| Probe Size | 1/8" x 6" |
| Resistance | 100 ohms |
| Rtd Type | 3 Wire 100 ohms |
| Sensor Type | RTD |
| Temp. Range | -328°F to +1202°F |
| Temperature Measuring Element | RTD, Pt 100 ohms |
| Use | Air Or Surface |
| Wire Length | 34" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 11.43 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)