-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piston Ring Set |
|---|---|
| Color | Black, Gold |
| Durometer | 58 Shore D |
| For Bore Dia. | 1" |
| Number Of Pieces | 2 |
|---|---|
| Seal Durometer | 58 Shore D |
| Seal Material | Buna N |
| Temp. Range | -40°F to +250°F |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)