APPROVED VENDOR 4PKL5 Piston Ring Set 6 Inch Bore Diameter 2pcs

Item: AD9CWX
Model: 4PKL5
30 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$20.56
5% off
$19.53 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Piston Ring Set
Color Black, Gold
Durometer 58 Shore D
For Bore Dia. 6"
Number Of Pieces 2
Seal Durometer 58 Shore D
Seal Material Buna N
Temp. Range -40°F to +250°F

Shipping Information

Height (cm) 0.64
Length (cm) 15.24
Width (cm) 15.24
HS Code 4016935050
Country Of Origin CN
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site