-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chalk Line Reel |
|---|---|
| Case Color | Yellow, Black |
| Case Material | Aluminum |
| Compatible Replacement Line | Stanley Fatmax Xtreme 100' Chalk Reel |
| Door Type | Sliding |
| Features | Chalk View Window |
| Fill Weight | 4 oz. |
| Gear Ratio | 5:1 |
| Handle Type | Folding Crank |
| Hook Material | Stainless Steel |
| Included Chalk | 4 oz. Permanent Red Chalk |
|---|---|
| Included Chalk Color | Red |
| Included Chalk Permanence | Permanent |
| Includes | Not Applicable |
| Line Construction | Twisted |
| Line Length | 100 ft. |
| Line Material | Polyester |
| Product Type | Chalk Line Reel |
| Viewing Window Included | No |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 16.76 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)