-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump/Motor |
|---|---|
| Dimension A | 3.69" |
| Discharge Connection Size | 7/8"-14 |
| Displacement | 0.388 cu. in./rev. |
| Displacement Per Revolution | 0.388 cu. in./rev. |
| Flow Rate (maximum) | 8 GPM |
| Flow Rate (minimum) | 3 GPM |
| Gpm @ 3600 Rpm & 1000 Psi | 5 GPM |
| Housing | Cast Iron |
| Housing Material | Cast Iron |
| Intake Connection | 7/8"-14 Sae |
| Max. Continuous Pressure | 3000 psi |
| Max. Intermittent Pressure | 3300 psi |
| Max. Speed | 5000 RPM |
| Media Intake Connection Size | 7/8"-14 |
|---|---|
| Media Intake Connection Type | SAE |
| Motor Speed (maximum) | 5000 RPM |
| Motor Speed (minimum) | 1255 RPM |
| Mounting Type | 4 Bolt 4F17 |
| Nominal Gpm @ 1200 Rpm | 2 GPM |
| Overall Height | 3.3" |
| Overall Length | 5.2" |
| Overall Width | 3.3" |
| Rotation | CW/CCW |
| Shaft Extension (in.) | 1/2" x 1 1/2" |
| Shaft Outer Diameter | 1/2" |
| Shaft Type | Keyed |
| Type | Birotational |
Haldex Barnes (Concentric) 1070045 hydraulic pump is a bi-rotational pump / motor that converts mechanical power into hydraulic energy in industrial-grade hydraulic systems. It is a reliable, high-efficiency pump that delivers a smooth and continuous flow. This pump is used for belt-driven, direct drive, agricultural, material handling and construction equipment applications (in addition to robotics, machine tools and other types of machinery).
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 10.92 |
| HS Code | 8412298015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)