-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps | 13/6A |
| Amps Ac | 13/6A |
| Band Saw Operation | Manual |
| Band Saw Type | Vertical |
| Blade Dia. | 15" |
| Blade Thickness | 0.032" |
| Blade Wheels Dia. | 15" |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 10" x 14 5/8" |
| Cutting Capacity Round | 10" |
| Cutting Capacity Square | 10" |
| Features | All Steel Unibody Construction, Large Cast Iron Ground Table With Miter Gauge Slot, Rack And Pinion Upper Blade Guide Adjustment |
| Horizontal Rectangular Cutting Capacity | 8 1/2" x 14 5/8" |
| Hp | 3/4 hp |
| Hz | 60 Hz |
| Includes | Adjustable Fence, Dust Port, Miter Gauge, Wheel Cleaning Brush |
| Material Application | Composite Materials, Plastic, Wood |
| Max. Blade Length | 111" |
|---|---|
| Max. Blade Width | 3/4" |
| Max. Thickness Of Cut | 10" |
| Min. Blade Length | 3/16" |
| Min. Blade Width | 3/16" |
| Miter Angle Range | 45° |
| Miter Capacity | 45° |
| Number Of Speed Settings | 2 |
| Overall Depth | 27" |
| Overall Height | 69" |
| Phase | 1 |
| Rectangular Cutting Capacity - Horizontal | 8 1/2" x 14 5/8" |
| Round Cutting Capacity - Horizontal | 8 1/2" |
| Sfpm Range | 200 SFPM to 800 SFPM |
| Table Dimensions | 15" x 15" |
| Throat Depth - Vertical | 14 5/8" |
| Voltage | 120/240V AC |
Dayton band sawscut the metal, wooden or plastic workpieces of improper size or shape into the desired sizes for repair, furnishing and industrial processes. Dayton vertical band sawsare used to make vertical cuts on workpieces for machine and facility maintenance applications in metal fabrication shops, warehouses, garages, machine shops & timber mills. Dayton 21UN02 vertical bandsaw has 2-speed control with a 45-degree cutting angle.
| Height (cm) | 175.26 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 53.34 |
| HS Code | 8465910064 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 144.45 |
Horizontal bandsaws feature a higher cutting rate than vertical bandsaws. Horizontal bandsaws offer optimal squareness by cutting straight cuts, whereas the vertical bandsaws provide flexibility to easily cut out curvy shapes when needed. Horizontal bandsaws generally cut bigger pieces of harder metal, while the vertical bandsaws are used to cut angles & miters in softer metals.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)